Form-A-Line System, Wall Mounted Retractable Belt w/ a bLACK Casing, Black 10' Belt
Mfr # WM-10BK
Zoro # G816014755
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
5 in
Material
Steel
Width (In.)
3 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WM-10BK
Zoro #
G816014755
UPC #
98839068926
Country of Origin
China
Dimensions
Height (In.)
5 in
Width (In.)
3 in
Details
Material
Steel
Color
Black
Description
Form-A-Line Retractable Belt Style Wall Mounted Quality Crowd Control System is perfect for banks, motor vehicle agencies, cafeterias and all areas where organized queuing is required. Color Black. 10' Belt.
- Wall Mounted Quality Crowd Control System is perfect for supermarkets cashier lanes, banks, motor vehicle agencies, cafeterias and all areas where organized queuing is required
- Three Finishes- Black, Chrome and Brass
- Five Belt Color Choices- Black, Blue, Green, Purple and Red
- 7' and 10' Belt lengths available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.