Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Form-A-Line System, Wall Mounted Retractable Belt w/ a Brass Casing, 10' Red Belt

  • Mfr # WM-10BRD

  • Zoro # G816014731


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Material
Steel/Nylon/Plastic
Color
Brass with Red Belt
Height (In.)
5 in
Width (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WM-10BRD
Zoro #
G816014731
UPC #
98839074651
Country of Origin
China

Dimensions

Height (In.)
5 in
Width (In.)
3 in

Details

Material
Steel/Nylon/Plastic
Color
Brass with Red Belt

Description

Form-A-Line Retractable Belt Style Wall Mounted Quality Crowd Control System is perfect for banks, motor vehicle agencies, cafeterias and all areas where organized queuing is required. Color Brass. 10' Red Belt.


  • Wall Mounted Quality Crowd Control System is perfect for supermarkets cashier lanes, banks, motor vehicle agencies, cafeterias and all areas where organized queuing is required
  • Three Finishes- Black, Chrome and Brass
  • Five Belt Color Choices- Black, Blue, Green, Purple and Red
  • 7' and 10' Belt lengths available

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.