Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Form-A-Line System, Wall Mounted Retractable Belt w/ a Brass Casing, 7' Belt

  • Mfr # WM-7B

  • Zoro # G116014721


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Brass
Width (In.)
3 in
Height (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WM-7B
Zoro #
G116014721
UPC #
98839004221
Country of Origin
China

Dimensions

Width (In.)
3 in
Height (In.)
5 in

Details

Material
Steel
Color
Brass

Description

Form-A-Line Retractable Belt Style Wall Mounted Quality Crowd Control System is perfect for banks, motor vehicle agencies, cafeterias and all areas where organized queuing is required. Color Brass. 7' Belt.


  • Wall Mounted Quality Crowd Control System is perfect for supermarkets cashier lanes, banks, motor vehicle agencies, cafeterias and all areas where organized queuing is required
  • Three Finishes- Black, Chrome and Brass
  • Five Belt Color Choices- Black, Blue, Green, Purple and Red
  • 7' and 10' Belt lengths available

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.