Framed Letter Board Message Center , Frame is Aluminum, Letter Board is Black Felt, 18''Hx24''W

  • Mfr # BOFD1824

  • Zoro # G616020420


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Color
Black Letter Panel/Satin Anodized Aluminum Frame
Height
18 in
Depth
0.5 in
Material
Felt Letter Board/Aluminum Frame
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOFD1824
Zoro #
G616020420
UPC #
98839037915
Country of Origin
United States

Dimensions

Height
18 in
Depth
0.5 in
Width
24 in

Details

Color
Black Letter Panel/Satin Anodized Aluminum Frame
Material
Felt Letter Board/Aluminum Frame

Description

A classic black felt covered board that is precision grooved on 1/4" centers to accept universal quick change letters handsomely framed in Aluminum. Size 18"Hx24"W


  • 1 Free Set of 3/4" Helvetica Letters and Assortment Tray Included
  • Factory Attached Mounting Hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.