
Framed Letter Board Message Center , Frame is Aluminum, Letter Board is Black Felt, 48''Hx72''W
Mfr # BOFD4872
Zoro # G516020391
product price: $591.99
/eaKey Features
Width
72 in
Depth
0.5 in
Color
Black Letter Panel/Satin Anodized Aluminum Frame
Height
48 in
Material
Felt Letter Board/Aluminum Frame
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BOFD4872
Zoro #
G516020391
UPC #
98839037977
Country of Origin
United States
Dimensions
Width
72 in
Depth
0.5 in
Height
48 in
Details
Color
Black Letter Panel/Satin Anodized Aluminum Frame
Material
Felt Letter Board/Aluminum Frame
Description
A classic black felt covered board that is precision grooved on 1/4" centers to accept universal quick change letters handsomely framed in Aluminum. Size 48"Hx72"W
- 1 Free Set of 3/4" Helvetica Letters and Assortment Tray Included
- Factory Attached Mounting Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.