
Frameless Designer Fabric Tackboard Display Panel w/ Squared Corners, Color Black, 48''Hx48''W
Mfr # SF4848028
Zoro # G616014863
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Material
Designer Fabric
Depth
0.5 in
Height
48 in
Width
48 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SF4848028
Zoro #
G616014863
UPC #
98839006768
Country of Origin
United States
Dimensions
Depth
0.5 in
Height
48 in
Width
48 in
Details
Material
Designer Fabric
Color
Black
Description
Designer Fabric Display Panels Complement Most Interior Applications. Frameless Designer Fabric Tackboard Display Panel with Squared Corners. Color Black Size 48"Hx48"W
- Designed for Side by Side or Stand Alone Applications
- Squared Corners
- Large Display Area
- Factory Attached Mounting Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.