Zoro Homepage

Frameless Designer Fabric Tackboard Display Panel w/ Squared Corners, Color Quartz, 18''Hx24''W

  • Mfr # SF1824005

  • Zoro # G816014854


product price: $41.65
/ea

Key Features

Width
24 in
Depth
0.5 in
Height
18 in
Material
Designer Fabric
Color
Quartz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF1824005
Zoro #
G816014854
UPC #
98839006836
Country of Origin
United States

Dimensions

Width
24 in
Depth
0.5 in
Height
18 in

Details

Material
Designer Fabric
Color
Quartz

Description

Designer Fabric Display Panels Complement Most Interior Applications. Frameless Designer Fabric Tackboard Display Panel with Squared Corners. Color Quartz Size 18"Hx24"W


  • Designed for Side by Side or Stand Alone Applications
  • Squared Corners
  • Large Display Area
  • Factory Attached Mounting Hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.