
Frameless Designer Fabric Tackboard Display Panel w/ Squared Corners, Color Quartz, 48''Hx48''W
Mfr # SF4848005
Zoro # G116014844
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Width
48 in
Height
48 in
Color
Quartz
Depth
0.5 in
Material
Designer Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SF4848005
Zoro #
G116014844
UPC #
98839006867
Country of Origin
United States
Dimensions
Width
48 in
Height
48 in
Depth
0.5 in
Details
Color
Quartz
Material
Designer Fabric
Description
Designer Fabric Display Panels Complement Most Interior Applications. Frameless Designer Fabric Tackboard Display Panel with Squared Corners. Color Quartz Size 48"Hx48"W
- Designed for Side by Side or Stand Alone Applications
- Squared Corners
- Large Display Area
- Factory Attached Mounting Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.