Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Frameless Designer Fabric Tackboard Display Panel w/ Squared Corners, Color Quartz, 48''Hx96''W

  • Mfr # SF4896005

  • Zoro # G716014848


product price: $359.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Designer Fabric
Height
48 in
Width
96 in
Color
Quartz
Depth
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF4896005
Zoro #
G716014848
UPC #
98839077478
Country of Origin
United States

Dimensions

Height
48 in
Width
96 in
Depth
0.5 in

Details

Material
Designer Fabric
Color
Quartz

Description

Designer Fabric Display Panels Complement Most Interior Applications. Frameless Designer Fabric Tackboard Display Panel with Squared Corners. Color Quartz Size 48"Hx96"W


  • Designed for Side by Side or Stand Alone Applications
  • Square Corners
  • Large Display Area
  • Factory Attached Mounting Hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.