
Frameless Designer Fabric Tackboard Display Panel w/ Squared Corners, Color Wedgewood, 48''Hx96''W
Mfr # SF4896014
Zoro # G516014864
product price: $359.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Height
48 in
Width
96 in
Material
Designer Fabric
Depth
0.5 in
Color
Wedgewood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SF4896014
Zoro #
G516014864
UPC #
98839077485
Country of Origin
United States
Dimensions
Height
48 in
Width
96 in
Depth
0.5 in
Details
Material
Designer Fabric
Color
Wedgewood
Description
Designer Fabric Display Panels Complement Most Interior Applications. Frameless Designer Fabric Tackboard Display Panel with Squared Corners. Color Wedgewood Size 48"Hx96"W
- Designed for Side by Side or Stand Alone Applications
- Square Corners
- Large Display Area
- Factory Attached Mounting Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.