
Frameless Display Panel, Designer Fabric Display Panel w/ Radius Corners, Color Black, 18''Hx24''W
Mfr # RDF1824028
Zoro # G616014832
product price: $43.45
/eaKey Features
Depth
0.5 in
Material
Designer Fabric
Height
18 in
Width
24 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RDF1824028
Zoro #
G616014832
UPC #
98839007031
Country of Origin
United States
Dimensions
Depth
0.5 in
Height
18 in
Width
24 in
Details
Material
Designer Fabric
Color
Black
Description
Designer Fabric Display Panels Complement Most Interior Applications Color Black Size 18"Hx24"W
- Designed for Side by Side or Stand Alone Applications
- Radius Corners
- Large Display Area
- Factory Attached Mounting Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.