Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Frameless Display Panel, Designer Fabric Display Panel w/ Radius Corners, Color Black, 24''Hx36''W

  • Mfr # RDF2436028

  • Zoro # G916014839


product price: $72.45
/ea

Key Features

Height
24 in
Color
Black
Width
36 in
Material
Designer Fabric
Depth
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDF2436028
Zoro #
G916014839
UPC #
98839007048
Country of Origin
United States

Dimensions

Height
24 in
Width
36 in
Depth
0.5 in

Details

Color
Black
Material
Designer Fabric

Description

Designer Fabric Display Panels Complement Most Interior Applications Color Black Size 24"Hx36"W


  • Designed for Side by Side or Stand Alone Applications
  • Radius Corners
  • Large Display Area
  • Factory Attached Mounting Hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.