Zoro Homepage

Frameless Display Panel, Designer Fabric Display Panel w/ Radius Corners, Color Pumice, 48''Hx48''W

  • Mfr # RDF4848022

  • Zoro # G816014823


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Height
48 in
Width
48 in
Material
Designer Fabric
Color
Pumice
Depth
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDF4848022
Zoro #
G816014823
UPC #
98839007116
Country of Origin
United States

Dimensions

Height
48 in
Width
48 in
Depth
0.5 in

Details

Material
Designer Fabric
Color
Pumice

Description

Designer Fabric Display Panels Complement Most Interior Applications Color Pumice Size 48"Hx48"W


  • Designed for Side by Side or Stand Alone Applications
  • Radius Corners
  • Large Display Area
  • Factory Attached Mounting Hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.