
Frameless Display Panel, Designer Fabric Display Panel w/ Radius Corners, Color Pumice, 48''Hx72''W
Mfr # RDF4872022
Zoro # G416014841
product price: $257.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Height
48 in
Material
Designer Fabric
Width
72 in
Depth
0.5 in
Color
Pumice
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RDF4872022
Zoro #
G416014841
UPC #
98839007123
Country of Origin
United States
Dimensions
Height
48 in
Width
72 in
Depth
0.5 in
Details
Material
Designer Fabric
Color
Pumice
Description
Designer Fabric Display Panels Complement Most Interior Applications Color Pumice Size 48"Hx72"W
- Designed for Side by Side or Stand Alone Applications
- Radius Corners
- Large Display Area
- Factory Attached Mounting Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.