
Frameless Display Panel, Designer Fabric Display Panel w/ Radius Corners, Color Quartz, 48''Hx48''W
Mfr # RDF4848005
Zoro # G716014824
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Height
48 in
Depth
0.5 in
Material
Designer Fabric
Width
48 in
Color
Quartz
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RDF4848005
Zoro #
G716014824
UPC #
98839007161
Country of Origin
United States
Dimensions
Height
48 in
Depth
0.5 in
Width
48 in
Details
Material
Designer Fabric
Color
Quartz
Description
Designer Fabric Display Panels Complement Most Interior Applications Color Quartz Size 48"Hx48"W
- Designed for Side by Side or Stand Alone Applications
- Radius Corners
- Large Display Area
- Factory Attached Mounting Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.