Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Frameless Display Panel, Designer Fabric Display Panel w/ Radius Corners, Color Quartz, 48''Hx72''W

  • Mfr # RDF4872005

  • Zoro # G916014822


product price: $257.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Depth
0.5 in
Material
Designer Fabric
Color
Quartz
Width
72 in
Height
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDF4872005
Zoro #
G916014822
UPC #
98839007178
Country of Origin
United States

Dimensions

Depth
0.5 in
Width
72 in
Height
48 in

Details

Material
Designer Fabric
Color
Quartz

Description

Designer Fabric Display Panels Complement Most Interior Applications Color Quartz Size 48"Hx72"W


  • Designed for Side by Side or Stand Alone Applications
  • Radius Corners
  • Large Display Area
  • Factory Attached Mounting Hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.