
Frameless Display Panel, Designer Fabric Display Panel w/ Radius Corners, Color Wedgewood, 18''Hx24''W
Mfr # RDF1824014
Zoro # G516014826
product price: $43.45
/eaKey Features
Width
24 in
Material
Designer Fabric
Depth
0.5 in
Height
18 in
Color
Wedgewood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RDF1824014
Zoro #
G516014826
UPC #
98839006935
Country of Origin
United States
Dimensions
Width
24 in
Depth
0.5 in
Height
18 in
Details
Material
Designer Fabric
Color
Wedgewood
Description
Designer Fabric Display Panels Complement Most Interior Applications Color Wedgewood Size 18"Hx24"W
- Designed for Side by Side or Stand Alone Applications
- Radius Corners
- Large Display Area
- Factory Attached Mounting Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.