Frameless Display Panel, Designer Fabric Display Panel w/ Radiused Corners, Color Quartz, 48''Hx96''W
Mfr # RDF4896005
Zoro # G816014830
product price: $399.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Height
48 in
Depth
0.5 in
Width
96 in
Color
Quartz
Material
Designer Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RDF4896005
Zoro #
G816014830
UPC #
98839077515
Country of Origin
United States
Dimensions
Height
48 in
Depth
0.5 in
Width
96 in
Details
Color
Quartz
Material
Designer Fabric
Description
Designer Fabric Display Panels Complement Most Interior Applications Color Quartz Size 48"Hx96"W
- Designed for Side by Side or Stand Alone Applications
- Radius Corners
- Large Display Area
- Factory Attached Mounting Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.