Zoro Homepage

Frameless EXIT Oval Sign

  • Mfr # FOS-2

  • Zoro # G816014762


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Overall Width
10 in
Height
2.5 in
Type
Oval
Material
Acrylic/Steel
Overall Length
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FOS-2
Zoro #
G816014762
UPC #
98839061323
Country of Origin
United States

Dimensions

Overall Width
10 in
Height
2.5 in
Overall Length
7.5 in

Details

Type
Oval
Material
Acrylic/Steel
Color
Opaque White/Black Print

Description

EXIT" Frameless Oval Sign. For use with Form-A-Line Retractable Belt Crowd Control System. Sign size: 7-1/2"H x 10"W


  • Contemporary Oval Design
  • Fits Aarco Products Form-A-LineTM retractable belt posts
  • "EXIT" Directional Sign for Aarco Products Form-A-LineTM retractable belt posts
  • Easy to Read

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.