
Frameless PLEASE ENTER HERE Oval Sign
Mfr # FOS-1
Zoro # G616014733
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Color
Opaque White/Black Print
Height
2.5 in
Material
Acrylic/Steel
Overall Width
10 in
Type
Oval
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FOS-1
Zoro #
G616014733
UPC #
98839061316
Country of Origin
United States
Dimensions
Height
2.5 in
Overall Width
10 in
Overall Length
7.5 in
Details
Color
Opaque White/Black Print
Material
Acrylic/Steel
Type
Oval
Description
PLEASE ENTER HERE" Frameless Oval Sign. For use with Form-A-Line Retractable Belt Crowd Control System. Sign size: 7-1/2"H x 10"W
- Contemporary Oval Design
- Fits Aarco Products Form-A-LineTM retractable belt posts
- "PLEASE ENTER HERE" Directional Sign for Aarco Products Form-A-LineTM retractable belt posts
- Easy to Read
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.