Zoro Homepage

Frameless Radius Corner Vinyl Wrapped Tack Panel, Grey Feather, 48''H X 48''W

  • Mfr # RV4848H91

  • Zoro # G916015119


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Height
48 in
Material
Standard Vinyl
Width
48 in
Depth
0.5 in
Color
Grey Feather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RV4848H91
Zoro #
G916015119
UPC #
98839100183
Country of Origin
United States

Dimensions

Height
48 in
Width
48 in
Depth
0.5 in

Details

Material
Standard Vinyl
Color
Grey Feather

Description

Aarco's Vinyl Bulletin Boards come in a variety of attractive colors to match any interior dcor. This extremely duarable product is water repellent, stain resistant and washable with mild detergents. Available with frame choices include Solid Red Oak Wood with High Gloss Lacquer Finish, Clear Satin Anodized Aluminum, Euroframe or Framelss Square Corners and Frameless Radius Corners. All vinyl bulletin boards are equipped with factory-attached mounting hangers. Frameless Radius Corners Color: Grey Feather Size: 48"H X 48"W


  • Designed for Side by Side or Stand Alone Applications
  • Radius Corners
  • Large Display Area
  • Factory Attached Mounting Hangers
  • Easy to Clean

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.