Shop AARCO
See all product information
Create Account
Frameless Square Corner Vinyl Wrapped Tack Panel, Light Dionis, 48''H X 48''W
- Mfr # SV4848H10
- Zoro # G516015021
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Width
48 in
Height
48 in
Depth
0.5 in
Material
Standard Vinyl
Color
Light Dionis
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SV4848H10
- Zoro #
- G516015021
- UPC #
- 98839095014
- Country of Origin
- United States
- Material
- Standard Vinyl
- Color
- Light Dionis
Dimensions
- Width
- 48 in
- Height
- 48 in
- Depth
- 0.5 in
Description
Aarco's Vinyl Bulletin Boards come in a variety of attractive colors to match any interior dcor. This extremely duarable product is water repellent, stain resistant and washable with mild detergents. Available with frame choices include Solid Red Oak Wood with High Gloss Lacquer Finish, Clear Satin Anodized Aluminum, Euroframe or Framelss Square Corners and Frameless Radius Corners. All vinyl bulletin boards are equipped with factory-attached mounting hangers. Frameless Square Corners Color: Light Dionis Size: 48"H X 48"W
- Designed for Side by Side or Stand Alone Applications
- Squared Corners
- Large Display Area
- Factory Attached Mounting Hangers
- Easy to Clean
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.