Free Sting Letter Board, 36''Hx30''W w/ an Overall Height of 72'' Unit

  • Mfr # FMD3630

  • Zoro # G716013872


product price:  $665.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Height
65 in
Color
Black Letterboard/Satin Anodized Aluminum Frame
Depth
2 in
Width
30 in
Material
Aluminum With An Acrylic Safety Glass Window/Felt Letter Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FMD3630
Zoro #
G716013872
UPC #
98839003200
Country of Origin
United States

Dimensions

Height
65 in
Depth
2 in
Width
30 in

Details

Color
Black Letterboard/Satin Anodized Aluminum Frame
Material
Aluminum With An Acrylic Safety Glass Window/Felt Letter Board

Description

Free Standing Letter Board Cabinet utilizes a sturdy double pedestal stand with a black felt letter board and Aluminum frame and lockable door. Over all Unit Height 72". Frame Size: 36"Hx30"W


  • Reinforced Feet Extending Front and Rear
  • Shatter Resistant Acrylic Window
  • Detachable Uprights

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.