Glare-free Porcelain Projection Board for use w/ Short Throw Projectors 4'x12'

  • Mfr # 120Z-412M

  • Zoro # G216015277


product price: $737.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Dry Erase Surface Finish
Satin Anodized Aluminum
Material
Porcelain Markerboard/Aluminum
Depth
0.5 in
Height
48 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120Z-412M
Zoro #
G216015277
UPC #
98839077102
Country of Origin
United States

Dimensions

Depth
0.5 in
Height
48 in
Width
144 in

Details

Dry Erase Surface Finish
Satin Anodized Aluminum
Material
Porcelain Markerboard/Aluminum
Color
White

Description

Glare-free White Porcelain Markerboard/Projection Screen with a Clear Satin Anodized Aluminum Frame and Full Length Map Rail. Size 48"Hx144"W


  • High Contrast
  • Excellent Erasing Qualities
  • Porcelain is virtually indestructable when used as directed
  • Includes 1" maprail with tan cork insert
  • One hook/clip is supplied for every 3' of board
  • Includes 2-7/8" blade style accessory tray
  • Features Polyvision e3 porcelain on steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.