
Glare-free Porcelain Projection Board for use w/ Short Throw Projectors 4'x4'
Mfr # 120Z-44M
Zoro # G916015270
product price: $553.99
/ea
Free Shipping & Returns
Key Features
Depth
0.5 in
Dry Erase Surface Finish
Satin Anodized Aluminum
Height
48 in
Color
White
Material
Porcelain Markerboard/Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120Z-44M
Zoro #
G916015270
UPC #
98839077096
Country of Origin
United States
Dimensions
Depth
0.5 in
Height
48 in
Width
48 in
Details
Dry Erase Surface Finish
Satin Anodized Aluminum
Color
White
Material
Porcelain Markerboard/Aluminum
Description
Glare-free White Porcelain Markerboard/Projection Screen with a Clear Satin Anodized Aluminum Frame and Full Length Map Rail. Size 48"Hx48"W
- High Contrast
- Excellent Erasing Qualities
- Porcelain is virtually indestructable when used as directed
- Includes 1" maprail with tan cork insert
- One hook/clip is supplied for every 3' of board
- Includes 2-7/8" blade style accessory tray
- Features Polyvision e3 porcelain on steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.