Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Visibility LED ''CERVEZA'' Sign, Small Size 6 3/4''Hx16 1/8''W

  • Mfr # CER07S

  • Zoro # G916015249


product price: $94.49
/ea
Free Shipping & Returns

Key Features

Sign Material
Plastic / LED Lights
Thickness
1.5 in
Sign Background Color
Black Casing
Width
16.125 in
Height
6.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CER07S
Zoro #
G916015249
UPC #
98839000216
Country of Origin
China

Dimensions

Thickness
1.5 in
Width
16.125 in
Height
6.75 in

Details

Sign Material
Plastic / LED Lights
Sign Background Color
Black Casing

Description

High Visibility LED Signs let you stand out in the crowd and sell. All models offer three display modes "steady on", flashing and crawling. Title: CERVEZA Small Size 6-3/4"Hx16 1/8"W


  • Super Bright
  • Acrylic Protective Covering
  • Long Lasting
  • Energy Efficient
  • Easy to Install

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.