Zoro Homepage

High Visibility LED ''ICE CREAM'' Sign, LargeSize 11 3/4''Hx23 1/2''W

  • Mfr # ICE13L

  • Zoro # G816015233


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Thickness
1.5 in
Width
23.5 in
Sign Background Color
Black Casing
Sign Material
Plastic/LED Lights
Height
11.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICE13L
Zoro #
G816015233
UPC #
98839000025
Country of Origin
China

Dimensions

Thickness
1.5 in
Width
23.5 in
Height
11.75 in

Details

Sign Background Color
Black Casing
Sign Material
Plastic/LED Lights

Description

High Visibility LED Signs let you stand out in the crowd and sell. All models offer three display modes "steady on", flashing and crawling. Title: ICE CREAM 11-3/4"Hx23 1/2"W.


  • Super Bright
  • Acrylic Protective Covering
  • Long Lasting
  • Energy Efficient
  • Easy to Install

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.