Zoro Homepage

High Visibility LED ''OPEN'' Sign, Large, 13''Hx22''W

  • Mfr # OPE02L

  • Zoro # G116015285


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Sign Background Color
Black Casing
Width
22 in
Height
13 in
Thickness
1.5 in
Sign Material
Plastic/LED Lights
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPE02L
Zoro #
G116015285
UPC #
98839000032
Country of Origin
China

Dimensions

Width
22 in
Height
13 in
Thickness
1.5 in

Details

Sign Background Color
Black Casing
Sign Material
Plastic/LED Lights

Description

High Visibility LED Signs let you stand out in the crowd and sell. All models offer three display modes "steady on", flashing and crawling. Title: OPEN Size 13"Hx22"W


  • Super Bright
  • Acrylic Protective Covering
  • Long Lasting
  • Energy Efficient
  • Easy to Install

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.