
High Visibility LED ''SALE'' Sign, Large Size 13''Hx22''W
Mfr # SAL05L
Zoro # G216015369
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Thickness
1.5 in
Sign Background Color
Black Casing
Height
13 in
Width
22 in
Sign Material
Plastic/LED Lights
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SAL05L
Zoro #
G216015369
UPC #
98839000100
Country of Origin
China
Dimensions
Thickness
1.5 in
Height
13 in
Width
22 in
Details
Sign Background Color
Black Casing
Sign Material
Plastic/LED Lights
Description
High Visibility LED Signs let you stand out in the crowd and sell. All models offer three display modes "steady on", flashing and crawling. Title: SALE Large Size 13"Hx22"W
- Super Bright
- Acrylic Protective Covering
- Long Lasting
- Energy Efficient
- Easy to Install
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.