
High Visibility LED ''SALE'' Sign, Small Size 6 3/4''Hx16 1/8''W
Mfr # SAL05S
Zoro # G516015359
product price: $75.99
/ea
Free Shipping & Returns
Key Features
Thickness
1.5 in
Height
6.75 in
Sign Material
Plastic/LED Lights
Width
16.125 in
Sign Background Color
Black Casing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SAL05S
Zoro #
G516015359
UPC #
98839000124
Country of Origin
China
Dimensions
Thickness
1.5 in
Height
6.75 in
Width
16.125 in
Details
Sign Material
Plastic/LED Lights
Sign Background Color
Black Casing
Description
High Visibility LED Signs let you stand out in the crowd and sell. All models offer three display modes "steady on", flashing and crawling. Title: SALE Small Size 6-3/4"Hx16 1/8"W
- Super Bright
- Acrylic Protective Covering
- Long Lasting
- Energy Efficient
- Easy to Install
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.