Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hook/Clip , 1'' Aluminum Hook/Clip, Fits 1'' Display Rails

  • Mfr # HC-1

  • Zoro # G416015299


product price: $2.25
/ea
Sold in multiples of 5 for $11.25

Key Features

Material
Aluminum
Width
1 in
Color
Satin Anodized Aluminum
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC-1
Zoro #
G416015299
UPC #
98839015975
Country of Origin
United States

Dimensions

Width
1 in
Height
2 in

Details

Material
Aluminum
Color
Satin Anodized Aluminum

Description

  • 1" Map Rail Accessory
  • Display Maps and Other Visual Aids With Ease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.