Zoro Homepage

Hook/Clip , 2'' Aluminum Hook/Clip, Fits 2'' Display Rails and Big Grippers

  • Mfr # HC-2

  • Zoro # G016015347


product price: $2.99
/ea
Sold in multiples of 4 for $11.96

Key Features

Color
Satin Anodized Aluminum
Material
Aluminum
Width
3 in
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC-2
Zoro #
G016015347
UPC #
98839016033
Country of Origin
United States

Dimensions

Width
3 in
Height
3 in

Details

Color
Satin Anodized Aluminum
Material
Aluminum

Description

  • 2" Map Rail Accessory
  • Display Maps and Other Visual Aids With Ease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.