Zoro Homepage

Horizontal Sliding Unit, w/ 2 Tracks, High Gloss White Porcelain Markerboard Panel, 48''Hx144''W

  • Mfr # HSU412-2

  • Zoro # G916014655


product price: $2,692.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Depth
4 in
Material
Aluminum/Porcelain On Particle Board/Natural Cork
Height
48 in
Color
White Markerboard/Satin Anodized Aluminum Frame
Width
144 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSU412-2
Zoro #
G916014655
UPC #
98839015692
Country of Origin
United States

Dimensions

Depth
4 in
Height
48 in
Width
144 in

Details

Material
Aluminum/Porcelain On Particle Board/Natural Cork
Color
White Markerboard/Satin Anodized Aluminum Frame

Description

Horizontal Sliding Units maximize the use of valuable wall space. Unit has two sliding Vitre Steel High Gloss White Markerboards and One Fixed Natural Pebble Grain Cork Tackable Back panel. Size 48"Hx144"W


  • Constructed with Durable Heavy Gauge Aluminum with a Clear Satin Anodized Finish
  • High Contrast Board
  • Sliding Panels Travel Smoothly on Nylon Top Mounted Roller Tracks and are Held Fast In Place by the Bottom Mounted Guide Bearings
  • Excellent Erasing Qualities

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.