Zoro Homepage

Horizontal Sliding Unit, w/ 3 Tracks, Green Porcelain Chalkboard Panel, 48''Hx192''W

  • Mfr # HSU416-3C

  • Zoro # G716011762


product price: $4,060.99
/ea
Item requires special delivery charges. A $355.00 per item surcharge will be applied.

Key Features

Width (In.)
192 in
Height (In.)
48 in
Overall Thickness (In.)
6 in
Color
Green Chalkboard/Satin Anodized Aluminum Frame
Material
Aluminum/Porcelain On Particle Board/Natural Cork
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSU416-3C
Zoro #
G716011762
UPC #
98839015913
Country of Origin
United States

Dimensions

Width (In.)
192 in
Height (In.)
48 in
Overall Thickness (In.)
6 in

Details

Color
Green Chalkboard/Satin Anodized Aluminum Frame
Material
Aluminum/Porcelain On Particle Board/Natural Cork

Description

Horizontal Sliding Units maximize the use of valuable wall space. Unit has three sliding Vitre Steel Green Porcelain Chalkboards and One Fixed Natural Pebble Grain Cork Tackable Back panel. Size 48"Hx192"W


  • Constructed with Durable Heavy Gauge Aluminum with a Clear Satin Anodized Finish
  • Low Gloss Finish Reduces Glare Making it Perfect to Use as a Multi Media Surface
  • Sliding Panels Travel Smoothly on Nylon Top Mounted Roller Tracks and are Held Fast In Place by the Bottom Mounted Guide Bearings
  • Excellent Erasing Qualities

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.