Zoro Homepage

Horizontal Sliding Unit, w/ 3 Tracks, High Gloss White Porcelain Markerboard Panel, 48''Hx192''W

  • Mfr # HSU416-3

  • Zoro # G916014617


product price: $3,866.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Height
48 in
Width
192 in
Depth
6 in
Color
White Markerboard/Satin Anodized Aluminum Frame
Material
Aluminum/Porcelain On Particle Board/Natural Cork
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSU416-3
Zoro #
G916014617
UPC #
98839015760
Country of Origin
United States

Dimensions

Height
48 in
Width
192 in
Depth
6 in

Details

Color
White Markerboard/Satin Anodized Aluminum Frame
Material
Aluminum/Porcelain On Particle Board/Natural Cork

Description

Horizontal Sliding Units maximize the use of valuable wall space. Unit has three sliding Vitre Steel High Gloss White Markerboards and One Fixed Natural Pebble Grain Cork Tackable Back panel. Size 48"Hx192"W


  • Constructed with Durable Heavy Gauge Aluminum with a Clear Satin Anodized Finish
  • Thick Texture for Rich Chalk Marks
  • Sliding Panels Travel Smoothly on Nylon Top Mounted Roller Tracks and are Held Fast In Place by the Bottom Mounted Guide Bearings
  • Excellent Erasing Qualities

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.