Illuminated Enclosed Bulletin Board w/ Clear Satin Anodized Al Frame, 48''Hx72''W
- Mfr # DCC4872RI
- Zoro # G416012571
product price:Â
$
1,239.99
/ea
Key Features
Width
72 in
Height
48 in
Color
Natural Pebble Grain Cork/Clear Satin Anodized Aluminum Frame
Depth
4 in
Material
Extruded Aluminum With Acrylic Safety Glass Doors/Natural Pebble Grain Cork/UL Listed LED Lighting Strips
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCC4872RI
- Zoro #
- G416012571
- UPC #
- 98839020122
- Country of Origin
- United States
- Color
- Natural Pebble Grain Cork/Clear Satin Anodized Aluminum Frame
- Material
- Extruded Aluminum With Acrylic Safety Glass Doors/Natural Pebble Grain Cork/UL Listed LED Lighting Strips
Dimensions
- Width
- 72 in
- Height
- 48 in
- Depth
- 4 in
Description
Illuminated Enclosed Aluminum Bulletin Boards are made of custom extruded parts engineered to provide accurate, durable and handsome cabinets. All corners are neatly mitered and assembled with Heavy duty reinforcements and fasteners. Back panel is natural pebble grain cork. Finish Clear Satin Anodized Size 48"Hx72"W 2 Doors
- Lockable Doors
- Acrylic Safety Glass Windows
- Continuous Hinges
- Concealed Mounting Brackets
- UL Listed LED Strip Lighting
- 3 Wire Electric Lead
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.