
Illuminated Enclosed Bulletin Board w/ Green Powder Coated Al Frame, 36''Hx72''W
Mfr # DCC3672-3RIG
Zoro # G716012608
product price: $1,242.99
/eaKey Features
Color
Natural Pebble Grain Cork/Green Power Coated Frame
Width
72 in
Height
36 in
Depth
4 in
Material
Extruded Aluminum With Acrylic Safety Glass Doors/Natural Pebble Grain Cork/UL Listed LED Lighting Strips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCC3672-3RIG
Zoro #
G716012608
UPC #
98839020658
Country of Origin
United States
Dimensions
Width
72 in
Height
36 in
Depth
4 in
Details
Color
Natural Pebble Grain Cork/Green Power Coated Frame
Material
Extruded Aluminum With Acrylic Safety Glass Doors/Natural Pebble Grain Cork/UL Listed LED Lighting Strips
Description
Illuminated Enclosed Aluminum Bulletin Boards are made of custom extruded parts engineered to provide accurate, durable and handsome cabinets. All corners are neatly mitered and assembled with Heavy duty reinforcements and fasteners. Back panel is natural pebble grain cork. Green Powder Coated Finish Size 36"Hx72"W 3 Doors
- Lockable Doors
- Acrylic Safety Glass Windows
- Continuous Hinges
- Concealed Mounting Brackets
- UL Listed LED Strip Lighting
- 3 Wire Electric Lead
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.