Illuminated Enclosed Bulletin Board w/ Ivory Powder Coated Al Frame, 48''Hx72''W

  • Mfr # DCC4872-3RIIV

  • Zoro # G416012410


product price: $1,550.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Natural Pebble Grain Cork/Ivory Power Coated Frame
Height
48 in
Depth
4 in
Width
72 in
Material
Extruded Aluminum With Acrylic Safety Glass Doors/Natural Pebble Grain Cork/UL Listed LED Lighting Strips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCC4872-3RIIV
Zoro #
G416012410
UPC #
98839020924
Country of Origin
United States

Dimensions

Height
48 in
Depth
4 in
Width
72 in

Details

Color
Natural Pebble Grain Cork/Ivory Power Coated Frame
Material
Extruded Aluminum With Acrylic Safety Glass Doors/Natural Pebble Grain Cork/UL Listed LED Lighting Strips

Description

Illuminated Enclosed Aluminum Bulletin Boards are made of custom extruded parts engineered to provide accurate, durable and handsome cabinets. All corners are neatly mitered and assembled with Heavy duty reinforcements and fasteners. Back panel is natural pebble grain cork. Ivory Powder Coated Finish Size 48"Hx72"W 3 Doors


  • Lockable Doors
  • Acrylic Safety Glass Windows
  • Continuous Hinges
  • Concealed Mounting Brackets
  • UL Listed LED Strip Lighting
  • 3 Wire Electric Lead

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.