Illuminated Enclosed Letter Board Directory w/ Powder Coated White Al Frame and Header, 36''Hx24''W

  • Mfr # ADC3624HIW

  • Zoro # G916012460


product price: $914.99
/ea
Free Shipping & Returns

Key Features

Depth
4 in
Width
24 in
Height
36 in
Material
Felt Letterboard /Aluminum Frame/Acrylic Safety Glass Doors/Opaque Acrylic Header/UL Listed LED Lighting Strips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADC3624HIW
Zoro #
G916012460
UPC #
98839030718
Country of Origin
United States

Dimensions

Depth
4 in
Width
24 in
Height
36 in

Details

Color
Black Letterboard Panel/White Power Coated Frame
Material
Felt Letterboard /Aluminum Frame/Acrylic Safety Glass Doors/Opaque Acrylic Header/UL Listed LED Lighting Strips

Description

Illuminated Enclosed Aluminum Directory Boards are made of custom extruded parts engineered to provide accurate, durable and handsome cabinets. All corners are neatly mitered and assembled with Heavy duty reinforcements and fasteners. The black felt covered grooved rear panel designed to accommodate changeable letters with tabs spaced on 1/4" centers. Supplied with a blank header panel, ready for your custom vinyl lettering. Lettering is not included and must be applied by the customer. White Powder Coated Finish Size 36"Hx24"W 1 Door


  • Lockable Doors
  • Acrylic Safety Glass Windows
  • Continuous Hinges
  • Concealed Mounting Brackets
  • Illumination Features UL Listed LED Strip Lighting and a 3 Wire Electrical Lead

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.