Illuminated Enclosed Letter Board Directory w/ Powder Coated White Al Frame and Header, 36''Hx72''W
- Mfr # ADC3672-3HIW
- Zoro # G916011906
product price:Â
$
1,693.99
/ea
Key Features
Height
36 in
Color
Black Letterboard Panel/Red Power Coated Frame
Depth
4 in
Width
72 in
Material
Felt Letterboard /Aluminum Frame/Acrylic Safety Glass Doors/Opaque Acrylic Header/UL Listed LED Lighting Strips
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADC3672-3HIW
- Zoro #
- G916011906
- UPC #
- 98839030800
- Country of Origin
- United States
- Color
- Black Letterboard Panel/Red Power Coated Frame
- Material
- Felt Letterboard /Aluminum Frame/Acrylic Safety Glass Doors/Opaque Acrylic Header/UL Listed LED Lighting Strips
Dimensions
- Height
- 36 in
- Depth
- 4 in
- Width
- 72 in
Description
Illuminated Enclosed Aluminum Directory Boards are made of custom extruded parts engineered to provide accurate, durable and handsome cabinets. All corners are neatly mitered and assembled with Heavy duty reinforcements and fasteners. The black felt covered grooved rear panel designed to accommodate changeable letters with tabs spaced on 1/4" centers. Supplied with a blank header panel, ready for your custom vinyl lettering. Lettering is not included and must be applied by the customer. White Powder Coated Finish Size 36"Hx72"W 3 Doors
- Lockable Doors
- Acrylic Safety Glass Windows
- Continuous Hinges
- Concealed Mounting Brackets
- Illumination Features UL Listed LED Strip Lighting and a 3 Wire Electrical Lead
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.