Illuminated Outdoor Enclosed Bulletin Board w/ Al Frame Header, Bronze Anodized, 36''Hx60''W

  • Mfr # ODCC3660RHIBA

  • Zoro # G916012569


product price: $1,159.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Height
36 in
Width
60 in
Depth
4 in
Material
Extruded Aluminum Frame/Acrylic Safety Glass Doors/Opaque Acrylic Header/UL Listed LED Lighting Strips/Standard Vinyl Tackboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ODCC3660RHIBA
Zoro #
G916012569
UPC #
98839027121
Country of Origin
United States

Dimensions

Height
36 in
Width
60 in
Depth
4 in

Details

Color
Neutral Standard Vinyl Tackboard/Bronze Anodized Aluminum Frame
Material
Extruded Aluminum Frame/Acrylic Safety Glass Doors/Opaque Acrylic Header/UL Listed LED Lighting Strips/Standard Vinyl Tackboard

Description

Illuminated Outdoor Enclosed Aluminum Bulletin Boards are made of custom extruded parts engineered to provide accurate, durable and handsome cabinets. All corners are neatly mitered and assembled with Heavy duty reinforcements and fasteners. Units are weatherized. Back panel is an attractive standard vinyl. Supplied with a blank header panel, ready for your custom vinyl lettering. Lettering is not included and must be applied by the customer. Finish Bronze Satin Anodized Size 36"Hx60"W 2 Doors


  • Lockable Doors
  • Acrylic Safety Glass Windows
  • Continuous Hinges
  • Concealed Mounting Brackets
  • Vented Design for Moisture Reduction
  • Thick Rubber Door Seal
  • Weatherized Rear Panel
  • Illumination Features UL Listed LED Strip Lighting and a 3 Wire Lead

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.