Zoro Homepage

Illuminated Outdoor Enclosed Directory w/ Al Frame, Powder Coated White, 36''Hx24''W

  • Mfr # OADC3624IW

  • Zoro # G916012705


product price: $911.99
/ea
Free Shipping & Returns

Key Features

Width
24 in
Depth
4 in
Height
36 in
Material
Extruded Aluminum Frame/Acrylic Safety Glass Doors/UL Listed LED Lighting Strips/Vinyl Letterboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OADC3624IW
Zoro #
G916012705
UPC #
98839035904
Country of Origin
United States

Dimensions

Width
24 in
Depth
4 in
Height
36 in

Details

Color
Black Letterboard Panel/White Power Coated Frame
Material
Extruded Aluminum Frame/Acrylic Safety Glass Doors/UL Listed LED Lighting Strips/Vinyl Letterboard

Description

Illuminated Outdoor Enclosed Aluminum Directory Boards are made of custom extruded parts engineered to provide accurate, durable and handsome cabinets. All corners are neatly mitered and assembled with Heavy duty reinforcements and fasteners. The black vinyl covered grooved rear panel designed to accommodate changeable letters with tabs spaced on 1/4" centers. White Powder Coated Finish Size 36"Hx24"W 1 Door


  • Lockable Doors
  • Acrylic Safety Glass Windows
  • Continuous Hinges
  • Concealed Mounting Brackets
  • Vented Design for Moisture Reduction
  • Thick Rubber Door Seal
  • Weatherized Rear Panel
  • Illumination Features UL Listed LED Strip Lighting and a 3 Wire Lead

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.