Indoor/Outdoor LED Lighted Display Case w/ Oak Wood-Look Finish, 36''Hx24''W

  • Mfr # LWL3624O

  • Zoro # G616012715


product price:  $418.99
/ea
Free Shipping & Returns

Key Features

Depth
2 in
Width
24 in
Height
36 in
Material
Aluminum Frame/Acrylic Safety Glass Door/Vinyl Tackboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LWL3624O
Zoro #
G616012715
UPC #
98839003538
Country of Origin
United States

Dimensions

Depth
2 in
Width
24 in
Height
36 in

Details

Color
Oak Wood-Look Finish Frame/Neutral Standard Vinyl
Material
Aluminum Frame/Acrylic Safety Glass Door/Vinyl Tackboard

Description

Indoor/Outdoor display case with a tackable back panel, features our Oak Wood-Look Powder Coated finish. Enjoy the rich natural appearance of wood combined with the enduring qualities of aluminum. Unit is equipped with lockable doors and concealed mounting brackets. LED Lighted Cabinet includes Power Cord which plugs into standard electric outlets eliminating the need for "Hard Wiring". Size: 36"Hx24"W 1 door unit.


  • Aluminum construction with Wood-Look powder coated finish
  • Mounting brackets and locks included
  • LED lighted cabinet includes Power Cord which plugs into standard electric outlets eliminating the need for "Hard Wiring"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.