Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indoor/Outdoor Waterfall Series Bulletin Board Gold 36"x24"

  • Mfr # OWFC3624G

  • Zoro # G205944267


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Width
24 in
Height
36 in
Depth
2 in
Color
Neutral Standard Vinyl/Gold Frame
Material
Standard Vinyl/Acrylic Safety Glass/Aluminum Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OWFC3624G
Zoro #
G205944267
UPC #
98839004009
Country of Origin
United States

Dimensions

Width
24 in
Height
36 in
Depth
2 in

Details

Color
Neutral Standard Vinyl/Gold Frame
Material
Standard Vinyl/Acrylic Safety Glass/Aluminum Frame

Description

Waterfall frame provides a contemporary look. Use it to display menus, advertisements, announcements or any information that you want to be seen. Built with a one piece aluminum frame that is suitable for indoor or outdoor environments. Choose from three elegant metal finishes.


  • Contemporary Design
  • Vented Case for Moisture Reduction
  • Weatherized Rear Panel and Thick Rubber Door Seal
  • Tackable Vinyl Surface
  • Concealed Mounting Brackets
  • Lockable Doors
  • Full Length Hinges
  • Clear Acrylic Safety Glass Door (Tempered Glass Doors Available as an Option)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.