
'Insta Frame'' Removable Sign and Poster System, 22''Hx17''W
Mfr # OT2217
Zoro # G616015303
product price: $56.25
/eaKey Features
Height
0.25 in
Length
22 in
Material
Aluminum / Acrylic Safety Glass
Width
17 in
Color
Clear Satin Anodized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OT2217
Zoro #
G616015303
UPC #
98839001473
Country of Origin
United States
Dimensions
Height
0.25 in
Length
22 in
Width
17 in
Details
Material
Aluminum / Acrylic Safety Glass
Color
Clear Satin Anodized
Description
Insta Frame Removable sign system is easy to use and mounts to flat objects with screws, double stick tape or magnets not included. Display information bulletins, advertising or any printed material. Size: 22"Hx17"W.
- Easy to use
- Mounts to flat objects with screws, double stick tape or magnets (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.