Zoro Homepage

'Insta Frame'' Removable Sign and Poster System, 28''Hx22''W

  • Mfr # OT2822

  • Zoro # G816015356


product price: $78.89
/ea
Free Shipping & Returns

Key Features

Height
0.25 in
Color
Clear Satin Anodized
Material
Aluminum / Acrylic Safety Glass
Width
22 in
Length
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OT2822
Zoro #
G816015356
UPC #
98839001480
Country of Origin
United States

Dimensions

Height
0.25 in
Width
22 in
Length
28 in

Details

Color
Clear Satin Anodized
Material
Aluminum / Acrylic Safety Glass

Description

Insta Frame Removable sign system is easy to use and mounts to flat objects with screws, double stick tape or magnets not included. Display information bulletins, advertising or any printed material. Size: 28"Hx22"W.


  • Easy to use
  • Mounts to flat objects with screws, double stick tape or magnets (not included)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.