
LED Backlit Illuminated Snap Frame, wall mounted poster holder, Black powder coated frame, 17''Hx11''W
Mfr # LSF1117
Zoro # G816015332
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum Frame/Acrylic Cover/LED Lighting
Length
17 in
Height
2 in
Color
Black Powder Coated Frame
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LSF1117
Zoro #
G816015332
UPC #
98839075993
Country of Origin
China
Dimensions
Length
17 in
Height
2 in
Width
11 in
Details
Material
Aluminum Frame/Acrylic Cover/LED Lighting
Color
Black Powder Coated Frame
Description
The backlighting enhances any print utilized in this LED Backlit Illuminated Snap Frame. Powerful LED technology easily shines through photocopy paper, allowing you to print your own signage. Features: 1. Print your own signs on regular copy paper, 2. Clear acrylic cover protects sign, 3. Solid aluminum, black powder coated, spring loaded frame, 4. Easily wall mountable and hangs vertically or horizontally, 5. 110v plug attached to 4' cable, 6. Dimmer switch provided, and 7. 15,000+ hours of LED lighting guaranteed. SIze: 17"H x 11"W
- Print your own signs on regular copy paper
- Clear acrylic cover protects sign
- Solid aluminum, black powder coated, spring loaded frame
- Hangs vertically or horizontally
- Easily wall mountable and
- 110v plug attached to 4' cable
- Dimmer switch provided
- 15,000+ hours of LED lighting guaranteed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.