Zoro Homepage

Little Gripper, Paper Gripper, Length 24''

  • Mfr # LG24

  • Zoro # G216015260


product price: $26.25
/ea

Key Features

Width
24 in
Color
Satin Anodized Aluminum
Depth
2 in
Material
Aluminum
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG24
Zoro #
G216015260
UPC #
98839016125
Country of Origin
United States

Dimensions

Width
24 in
Depth
2 in
Height
1 in

Details

Color
Satin Anodized Aluminum
Material
Aluminum

Description

Paper Grippers are useful when push pins or thumb tacks are not convenient or could damage display materials. The Gripper uses gravity to hold small vinyl rolls down thus trapping paper sheets inside the specially designed extrusion. To remove paper, simply push up to release the rollers' grip and move the paper in a circular motion until it is free.


  • Tack Free Paper Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.