
Little Gripper, Paper Gripper, Length 36''
Mfr # LG36
Zoro # G616015266
product price: $38.59
/eaKey Features
Depth
2 in
Width
36 in
Height
1 in
Color
Satin Anodized Aluminum
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LG36
Zoro #
G616015266
UPC #
98839016132
Country of Origin
United States
Dimensions
Depth
2 in
Width
36 in
Height
1 in
Details
Color
Satin Anodized Aluminum
Material
Aluminum
Description
Paper Grippers are useful when push pins or thumb tacks are not convenient or could damage display materials. The Gripper uses gravity to hold small vinyl rolls down thus trapping paper sheets inside the specially designed extrusion. To remove paper, simply push up to release the rollers' grip and move the paper in a circular motion until it is free.
- Tack Free Paper Display
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.