Zoro Homepage

Magnetic 120 Series Markerboards 36"x48"

  • Mfr # 120A-34M

  • Zoro # G705938223


product price: $204.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Dry Erase Surface Finish
Satin Anodized Aluminum
Height
36 in
Material
Porcelain Markerboard/Aluminum
Color
White
Depth
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120A-34M
Zoro #
G705938223
UPC #
98839013759
Country of Origin
United States

Dimensions

Height
36 in
Depth
0.5 in
Width
48 in

Details

Dry Erase Surface Finish
Satin Anodized Aluminum
Material
Porcelain Markerboard/Aluminum
Color
White

Description

Top of the line choice for professionals. Aarco's 120 Series Markerboard features a heavy duty porcelain writing surface. All trim, tray and map rails are extruded finished in satin anodizing.


  • Clear Satin Anodized Aluminum Frame with a Full Length Chalk Tray with End Caps
  • Surface is virtually indestructible when used as Directed and Guaranteed for Life
  • Surface Permits the Use of Magnetic Accessories
  • Excellent Erasing Qualities
  • Equipped with a Full Length Map Rail with a VIC Tan Insert
  • Aluminum Foil Backing Provides Moister Barrier.
  • Equipped with Factory Attached Mounting Hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.